Shop All Furniture Glides
Midwest Fastener
7/8" Beige Plastic Flat Head Tack Glides 1 12PK
Mfr # 76605
Zoro # G902523369
product price: $5.15
/pk 12, $0.43/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Beige
- Length 1 7/8"
- Style Flat
- Head Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76605
- Zoro # G902523369
- UPC # 738287766059
- Country of Origin United States
- Category Furniture Glides
Dimensions
Length 1 | 7/8" |
Details
Material | Plastic |
Finish | Beige |
Style | Flat |
Head Style | Flat |
Type | Furniture Glide |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, 6-5/16 In. H, Powder Coated, Threaded Holes (MA-C763-040)
- CABLESAFE S-Hook, Yellow, 9" (INT CS09)
- MCKINNEY 2-1/4" W x 4-1/2" H Prime Powder Coat Door and Butt Hinge (4 1/2X4 1/2 MP79 P)
- J.W. WINCO GN749-M42X2-A Threaded Plug, NBR Seal (749-M42X2-A)
- MIDWEST FASTENER 1/4" x 5/8" Plastic Insert Furniture Glides 20PK (66902)
- MIDWEST FASTENER 1/4"-20 x 1" Nickel Coarse Thread Non-Swivel Glides 6PK (66907)
- MIDWEST FASTENER 3/8"-16 x 3-1/2" Coarse Thread Heavy Duty Appliance Glides 4PK (31802)
- MIDWEST FASTENER 1/4"-20 x 1" Natural Nylon Plastic Coarse Thread Swivel Furniture Glides 6PK (66911)
- MIDWEST FASTENER 3/8"-16 x 3" Coarse Thread Heavy Duty Appliance Glides 4PK (31804)
- MIDWEST FASTENER 5/8" Beige Plastic Domed Tack Glides 20PK (76602)
- SHEPHERD Shepherd 9077 4 Count 1.75 in. Brown Round Cushioned Rubber Caster Cups (9077)
- Midwest Fastener Leveling Feet & Pads