Shop All Bumpers
Midwest Fastener
7/8" Adhesive Rubber Bumpers 5PK
Mfr # 32272
Zoro # G702515366
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bumper
- Material Rubber
- Length 1 7/8"
- Type Adhesive Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32272
- Zoro # G702515366
- UPC # 738287322729
- Country of Origin Unknown
- Category Bumpers
Dimensions
Length 1 | 7/8" |
Details
Shape | Bumper |
Material | Rubber |
Type | Adhesive Pad |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLB LLB: LockMonkey: Latch Shim w/ Handle & 4 Replacement Shims (MK240) (LOCK MONKEY) (MNK-MK240)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60004DD3)
- RICHELIEU HARDWARE 6 5/16-inch (160 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP7340160195)
- STRYBUC CONCEALED DOOR BOTTOM (19-648)
- MIDWEST FASTENER 3/4" Adhesive Rubber Bumpers 6PK (32271)
- MIDWEST FASTENER 3/4" Clear AdhesiveVinyl Circle Pad 10PK (32263)
- MIDWEST FASTENER 5/8" Adhesive Rubber Bumpers 8PK (32268)
- MIDWEST FASTENER 1/2" Adhesive Rubber Bumpers 10PK (32267)
- MIDWEST FASTENER 1" Adhesive Rubber Bumpers 4PK (32273)
- MIDWEST FASTENER 7/16" x 3/16" White Rubber Self Sticking Bumpers 10PK (31763)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2090-017)
- Midwest Fastener Bumpers