Shop All Hex Head Cap Screws
Midwest Fastener
7/8"-9 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 9 in L, 5 PK
Mfr # 53516
Zoro # G602516005
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 7/8"-9
- Material Steel
- Finish Hot Dipped Galvanized
- Thread Length 4 to 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 53516
- Zoro # G602516005
- UPC # 738287535167
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 9 in |
Thread Length | 4 to 6" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Hot Dipped Galvanized |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 25mm, PK50 (M07820.120.0025)
- ZORO SELECT #6-32 x 1/2 in Hex Hex Machine Screw, Plain Stainless Steel, 100 PK (1PRW5)
- ZORO SELECT Deck Nail, Flat, Galv, 8d, PK655 (4NEX6)
- VAST Spring Nut, M10-32.00, 25 PK (V210 10-32-25)
- MIDWEST FASTENER 7/8"-9 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6 in L, 5 PK (53513)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6-1/2 in L, 15 PK (53494)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 3 PK (31142)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 15 PK (53321)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 25 PK (73283)
- MIDWEST FASTENER Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 5 PK (78332)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (U04100.050.0250)
- Midwest Fastener Hex Head Cap Screws