Shop All Automotive Fuses
Midwest Fastener
7.5, 8 PK
Mfr # 70605
Zoro # G102519780
original price:
$10.65
9% off
new price: $9.59
/pk 8, $1.20/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 7.5
- Finish Dark Brown
- Type Automotive Fuse
- Style MIN
- time Medium / Normal Blow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70605
- Zoro # G102519780
- UPC # 738287706055
- Country of Origin United States
- Category Automotive Fuses
Details
Amps | 7.5 |
Finish | Dark Brown |
Type | Automotive Fuse |
Style | MIN |
time | Medium / Normal Blow |
amps | 7.5 Amps |
Description
Automotive fuses are a class of fuses used to protect the wiring and electrical equipment for vehicles.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Flngd Inlet, 30A 125V, 2-Pole 3-Wire Grndng, L5-30P, Scrw Terminal, Wht, Wthrprf Cvr (70530MBWP)
- POWERAMP Selector Switches, Selector Switch (0961-0303)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Metallic (SA3085)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NAXE)
- MIDWEST FASTENER 40, 4 PK (70615)
- MIDWEST FASTENER 14, 10 PK (63216)
- MIDWEST FASTENER 10, 10 PK (63211)
- MIDWEST FASTENER 20, 7 PK (63205)
- MIDWEST FASTENER 15, 8 PK (70607)
- MIDWEST FASTENER 30, 8 PK (70612)
- BLUE SEA SYSTEMS Blue Sea Mega or AMG Fuse Block System (5001)
- Midwest Fastener Fuses