Shop All Push Nuts
Midwest Fastener
7/32" Zinc Plated Steel Pushnut Washers 50PK
Mfr # 71926
Zoro # G202513152
product price: $15.99
/pk 50, $0.32/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Outside Diameter 7/32"
- Type Push Nut
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71926
- Zoro # G202513152
- UPC # 738287719260
- Country of Origin China
- Category Push Nuts
Dimensions
Outside Diameter | 7/32" |
Diameter | 7/32" |
Details
Item | Push Nut |
Material | Steel |
Finish | Zinc |
Type | Push Nut |
System of Measurement | Inch |
Shape | Round |
Style | Washer |
Description
Instead of threads a push nut uses flanges facing inward acting as teeth to hold it in place. It can be pushed or lightly tapped into place and requires cutting to remove.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 3/4 in L, Steel, Zinc Plated Finish, 10 PK (71301)
- L.H. DOTTIE #6-32 x 1/2 in Slotted Oval Machine Screw, Brass, 100 PK (414BRS)
- ZORO SELECT Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 9 in, Steel, Black Oxide, 2 PK (40780)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0600)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Pushnut Washers 30PK (71928)
- MIDWEST FASTENER 5/8 Washer Push Nut 6PK (61139)
- MIDWEST FASTENER 3/8" Black Phosphate Steel Pushnut Bolt Retainers 30PK (76306)
- MIDWEST FASTENER 1/8" x 17/32" Hex Head Thread Cutting Nuts 25PK (39541)
- MIDWEST FASTENER 14mm x 25mm Zinc Plated Steel Push Nut Bolt Retainers 8PK (933614)
- MIDWEST FASTENER 1/8" Zinc Plated Steel Pushnut Washers 50PK (71923)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Push Nuts 8PK (34143)
- Midwest Fastener Push Nuts