Shop All Plugs & Stoppers
Midwest Fastener
7/32" x 5/16" x 1/2" #00 Cork Stoppers 70PK
Mfr # 64382
Zoro # G402512771
product price: $18.19
/pk 70, $0.26/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cork
- Application Cologne Bottles
- Diameter 1 7/32"
- Diameter 2 5/16"
- Length 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64382
- Zoro # G402512771
- UPC # 738287643824
- Country of Origin China
- Category Plugs & Stoppers
Dimensions
Diameter 1 | 7/32" |
Diameter 2 | 5/16" |
Length 1 | 1/2" |
Nominal Size | #00 |
Details
Material | Cork |
Application | Cologne Bottles |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC High Alumina Crucible, Tall Form, 50Ml C (JAH050)
- ZORO SELECT Watch Glass, 50mm, Flnt Glss, 1.8-2mm, PK12 (WGL050)
- ELMA ULTRASONICS Ultrasonic Cleaner, 18.7"H, 10.6"W, 7.25gal (110 7004)
- DIAMOND SUREFLOW bottle top dispenser, 5 - 50mL (GBTD-R-50)
- MIDWEST FASTENER 1" x 1-5/16" x 1-3/4" Cork Thermos Bottle Stoppers 3PK (64464)
- MIDWEST FASTENER 5/16" x 1/2" x 13/16" #000 Black Rubber Stoppers 1 12PK (65861)
- MIDWEST FASTENER 49/64" x 1" x 1-1/4" #10 Cork Stoppers 10PK (64442)
- MIDWEST FASTENER 1-3/32" x 1-3/8" x 1-1/2" #16 Cork Stoppers 5PK (64461)
- MIDWEST FASTENER 1-7/32" x 1-1/2" #18 Cork Stoppers 4PK (64462)
- MIDWEST FASTENER 3/8" x 9/16" x 1" #00 Black Rubber Stoppers 1 12PK (65862)
- MIDWEST FASTENER 11/16" x 15/16" x 1" #3 Black Rubber Stoppers 3PK (65866)
- Midwest Fastener Lab Caps, Plugs & Dispensers