Shop All Turnbuckles
Midwest Fastener
7/32" x 4-3/4" Zinc Plated Steel Eye-Hook Turnbuckle 10PK
Mfr # 52357
Zoro # G102506131
product price: $20.45
/pk 10, $2.05/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Turnbuckle
- Finish Zinc
- Diameter 7/32"
- Length 1 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52357
- Zoro # G102506131
- UPC # 738287523577
- Country of Origin Unknown
- Category Turnbuckles
Dimensions
Diameter | 7/32" |
Length 1 | 4-3/4" |
Details
Material | Steel |
Type | Turnbuckle |
Finish | Zinc |
Style | Eye-Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ Adjustable Safety Swing Gate, 16"-26"W Opening, Yellow (SSG1626Y)
- MAGLINER Snap Ring (221008)
- ZORO SELECT Stem Caster, Light-Duty, Threaded, 75 lb. (416P11)
- EQUIPTO Ship Stair w24" height 10'9" to 11'8" (1524L11)
- MIDWEST FASTENER 5/16" x 4-1/2" Galvanized Steel Jaw & Jaw Turnbuckle (54625)
- MIDWEST FASTENER 1/4" x 5-1/4" 18-8 Stainless Steel Eye-Eye Turnbuckle 10PK (52364)
- MIDWEST FASTENER 1/4" x 4" Galvanized Steel Eye-Eye Turnbuckle (54620)
- MIDWEST FASTENER 3/8" x 10-1/8" Zinc Plated Steel Eye-Hook Turnbuckle 10PK (52361)
- MIDWEST FASTENER 3/8" x 7-3/4" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52352)
- MIDWEST FASTENER 3/8" x 6" Galvanized Steel Jaw & Jaw Turnbuckle (54626)
- NATIONAL HARDWARE Silver Stainless Steel 7-1/2 in. L Hook/Eye Turnbuckle (N221-952)
- Midwest Fastener Turnbuckles