Shop All Conduit Clamps & Hangers
Midwest Fastener
7/32" x 0.7" Zinc Plated Steel Conduit Clamps 6PK
Mfr # 66587
Zoro # G602505450
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Application Wall|Stud|Ceiling
- Type Wire Clip
- Length 1 0.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66587
- Zoro # G602505450
- UPC # 738287665871
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Length 1 | 0.7" |
Diameter | 7/32" |
Details
Material | Steel |
Finish | Zinc |
Application | Wall|Stud|Ceiling |
Type | Wire Clip |
Style | Conduit Clip |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTION SYSTEMS Infrared Motion Sensor (DS150I)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 3/4" x 50pcs- White (CT-NCC-075-50-WT)
- WIREMOLD Single Service Fitting, Gray, Aluminum (525C)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Ivory (HBL4API)
- MIDWEST FASTENER 3/16" x 0.7" Zinc Plated Steel Conduit Clamps 6PK (66586)
- MIDWEST FASTENER 1/2" x 1.2" Zinc Plated Steel Conduit Clips 5PK (66592)
- TOLCO Stiffener Break Off Bolt Head (98B)
- ABB 38 Malle I Beam Clamp (Z502-10)
- NVENT CADDY Multiple Conduit Mounting Plate (SBT18)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD1B)
- CANTEX Two Hole Conduit Strap, PVC, 2.3 In. L (5133737)
- Midwest Fastener Conduit Clamps & Hangers