Shop All Toys & Games
Midwest Fastener
7/32" Birch Wood Wheel Axles 100PK
Mfr # 08918
Zoro # G502512824
product price: $16.55
/pk 100, $0.17/ea
$16.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Birch Wood
- Diameter 7/32"
- Style Wheel Axle
- Type Wooden Peg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08918
- Zoro # G502512824
- UPC # 738287089189
- Country of Origin United States
- Category Toys & Games
Dimensions
Diameter | 7/32" |
Details
Material | Birch Wood |
Style | Wheel Axle |
Type | Wooden Peg |
Description
Wooden peg used as toy parts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day (208F)
- DYMO Rhino 6000+ Industrial Label Maker (DYM2122499)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97451G)
- REFLECTIX INSULATE REFLECTX16""X25' (ST16025)
- MIDWEST FASTENER 1-3/4" Birch Wood Shaker Pegs 10PK (08909)
- MIDWEST FASTENER 3-3/8 Birch Wood Mug Pegs 10PK (08903)
- MIDWEST FASTENER 2" Birch Wood Wheels 2PK (66847)
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs 10PK (08901)
- MIDWEST FASTENER 2-3/8 Birch Wood Tie Rack Pegs 10PK (08908)
- MIDWEST FASTENER 2" Birch Wood Wheels 10PK (08917)
- MANIMO Manimo™ Weighted Turquoise Turtle, 2kg (30111)
- Midwest Fastener Toys & Games