Shop All Nylon Bushings
Midwest Fastener
7/16" x 9/16" Nylon Plastic Regular Snap Bushings 15PK
Mfr # 66387
Zoro # G502508728
product price: $7.89
/pk 15, $0.53/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Diameter 1 7/16"
- Diameter 2 9/16"
- Style Regular Snap Bushing
- Type Snap Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66387
- Zoro # G502508728
- UPC # 738287663877
- Country of Origin Unknown
- Category Nylon Bushings
Dimensions
Diameter 1 | 7/16" |
Diameter 2 | 9/16" |
Details
Material | Nylon |
Style | Regular Snap Bushing |
Type | Snap Bushing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 267 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A267X50)
- CORBIN RUSSWIN Classroom Mortise Lock, LW Lever, A Rose, 6-Pin LFIC Less Core, Satin Chrome (ML2055 LWA 626 CL6)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 14"W x 24"H (GVPVE14X2402SF)
- USA INDUSTRIALS Buna-N O-Ring, Dash 034, PK100 (ZUSAH70034)
- MIDWEST FASTENER 7/8" x 1-1/16" Nylon Plastic Regular Snap Bushings 10PK (66405)
- MIDWEST FASTENER .315" to .360" x .062" Nylon Plastic Round Strain Relief Bushings 8PK (70304)
- MIDWEST FASTENER .300" x .090" Nylon Plastic Round Strain Relief Bushings 10PK (70283)
- MIDWEST FASTENER 3/8" x 7/8" Nylon Plastic Regular Snap Bushings 15PK (66403)
- MIDWEST FASTENER 3/8" x 1/2" Nylon Plastic Shallow Snap Bushings 20PK (66385)
- MIDWEST FASTENER 5/16" x 7/16" Nylon Plastic Shallow Snap Bushings 20PK (66383)
- ZORO SELECT Bushing, Nylon, OD 1.125 In, Wh, PK25 (1EMJ4)
- Midwest Fastener Nylon Bushings