Shop All Reducing Bushings
Midwest Fastener
7/16" x 7/8" x 5/8" Zinc Plated Steel Machine Bushings 2PK
Mfr # 931445
Zoro # G102526238
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 5/8"
- Finish Zinc
- Diameter 1 7/16"
- Diameter 2 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 931445
- Zoro # G102526238
- UPC # 719199314453
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 1 | 7/16" |
Diameter 2 | 7/8" |
Details
Material | Steel |
Thickness | 5/8" |
Finish | Zinc |
Type | Machine Bushing |
Style | Regular |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (3000SL)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS500K000030)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FPX (6900-08-08)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X20)
- MIDWEST FASTENER 3/8" x 1-1/4" x 0.4" Rubber Bushings 5PK (72654)
- MIDWEST FASTENER 1/4" ID x 5/8" Heavy Machine Bushings 4PK (931102)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/4" Zinc Plated Steel Machine Bushings 2PK (931448)
- MIDWEST FASTENER 7/16" x 7/8" x 3/8" Zinc Plated Steel Machine Bushings 2PK (931443)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/2" Zinc Plated Steel Machine Bushings 2PK (931451)
- MIDWEST FASTENER 1/2" x 1" x 2" Zinc Plated Steel Machine Bushings 2PK (930612)
- TOMPKINS Male Pipe to Female Pipe Reducer Bushing: 1/2-14 A, 1/4-18 B (471126)
- Midwest Fastener Bushings