Shop All Reducing Bushings
Midwest Fastener
7/16" x 7/8" x 3/8" Zinc Plated Steel Machine Bushings 2PK
Mfr # 931443
Zoro # G102526177
product price: $5.75
/pk 2, $2.88/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 3/8"
- Finish Zinc
- Diameter 1 7/16"
- Diameter 2 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931443
- Zoro # G102526177
- UPC # 719199314439
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 1 | 7/16" |
Diameter 2 | 7/8" |
Details
Material | Steel |
Thickness | 3/8" |
Finish | Zinc |
Style | Regular |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 1In Bore Dia (1641 ZZ PRX)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 4.5 inch OD (10J450SH)
- DODGE Raptor Couplings, RAPTOR 4HSB 1-5/8" (RAPTOR 4HSB 1-5/8")
- D&D 224" Outside Length, 3 1/2" Top Width, 5 Ribs (5/5V2240)
- MIDWEST FASTENER 3/4" x 1-1/4" x 1/8" Bronze Machine Bushings 6PK (76333)
- MIDWEST FASTENER 5/16" x 3/4" x 1/4" Rubber Bushings 8PK (72652)
- MIDWEST FASTENER 1/4" x 3/4" x 0.2" Rubber Bushings 8PK (72651)
- MIDWEST FASTENER 1/4" ID x 5/8" x 1/8" Heavy Machine Bushings 5PK (931101)
- MIDWEST FASTENER 7/8" x 1-3/8" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61111)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/4" Zinc Plated Steel Machine Bushings 2PK (931448)
- DUALVEE Eccentric Bushing, 0.375" Bore, 1.177" L (BX4SS)
- Midwest Fastener Bushings