Shop All Reducing Bushings
Midwest Fastener
7/16" x 7/8" x 2-1/2" Zinc Plated Steel Machine Bushings 2PK
Mfr # 931453
Zoro # G902526179
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Thickness 2-1/2"
- Material Steel
- Diameter 2 7/8"
- Diameter 1 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 931453
- Zoro # G902526179
- UPC # 719199314538
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 2 | 7/8" |
Diameter 1 | 7/16" |
Details
Finish | Zinc |
Thickness | 2-1/2" |
Material | Steel |
Type | Machine Bushing |
Style | Regular |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- DAYTON Motor, PSC, 1/4hp, 1625/3,115, Ring/Std/Hole (7E658)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (EM3708T)
- ZORO SELECT Straight Crimped or Hose Clamp, 5/16 in Hose I.D, 3/8 in Thread (6AFK7)
- MIDWEST FASTENER 3/8" ID x 3/4" x 1/2" Heavy Machine Bushings 3PK (931124)
- MIDWEST FASTENER 5/16" ID x 5/8" x 1/4" Heavy Machine Bushings 4PK (931108)
- MIDWEST FASTENER 3/4" x 1-1/4" x 1/8" Bronze Machine Bushings 6PK (76333)
- MIDWEST FASTENER 5/16" x 3/4" x 1/4" Rubber Bushings 8PK (72652)
- MIDWEST FASTENER 3/8" ID x 3/4" x 2" Heavy Machine Bushings 2PK (931132)
- MIDWEST FASTENER 0.166" x 1/2" x 0.1" Rubber Bushings 10PK (72643)
- TOMPKINS Male Pipe to Female Pipe Reducer Bushing: 1/2-14 A, 1/4-18 B (471126)
- Midwest Fastener Reducing Bushings