Shop All Reducing Bushings
Midwest Fastener
7/16" x 7/8" x 1/8" Zinc Plated Steel Machine Bushings 3PK
Mfr # 931441
Zoro # G902526223
product price: $6.59
/pk 3, $2.20/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Thickness 1/8"
- Diameter 2 7/8"
- Diameter 1 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931441
- Zoro # G902526223
- UPC # 719199314415
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 2 | 7/8" |
Diameter 1 | 7/16" |
Details
Material | Steel |
Finish | Zinc |
Thickness | 1/8" |
Style | Regular |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- AUTONICS Encoder, Shaft, Totem Pole, Dia 8mm, 360 PPR (E50S8-360-3-T-24-C)
- PIX Belt, A/4L, 1/2 x 50 in. OC (A48/4L500)
- TOMPKINS Hydraulic Fitting-Steel04MP-06FP 90 (5502-04-06)
- MIDWEST FASTENER 1/2" x 1" x 3/4" Zinc Plated Steel Machine Bushings 2PK (930606)
- MIDWEST FASTENER 1-1/2" x 2-1/4" x 10 GA Zinc Plated Steel Machine Bushings 6PK (36348)
- MIDWEST FASTENER 3/8" x 15/16" x 0.6" Rubber Bushings 6PK (72653)
- MIDWEST FASTENER 3/8" x 5/8" x 1/16" Bronze Machine Bushings 10PK (76322)
- MIDWEST FASTENER 1/4" x 5/8" x 0.2" Rubber Bushings 10PK (72648)
- MIDWEST FASTENER 3/4" x 1-1/4" x 14 GA Zinc Plated Steel Machine Bushings 15PK (61108)
- MANITOU Bronze Bushings (Straight): 1 in. I.D., 2 in. Length, 1 1/4 in. O.D. (153043)
- Midwest Fastener Reducing Bushings