Shop All Reducing Bushings
Midwest Fastener
7/16" x 7/8" x 1/4" Zinc Plated Steel Machine Bushings 2PK
Mfr # 931442
Zoro # G602526226
product price: $4.25
/pk 2, $2.13/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Material Steel
- Finish Zinc
- Diameter 1 7/16"
- Diameter 2 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931442
- Zoro # G602526226
- UPC # 719199314422
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 1 | 7/16" |
Diameter 2 | 7/8" |
Details
Thickness | 1/4" |
Material | Steel |
Finish | Zinc |
Style | Regular |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (287258)
- FESTO Swivel Flange SNC-50 (SNC-50)
- BALDOR-RELIANCE 1Hp, 1760Rpm, 3Ph, 60Hz, 143T, 3520M, Opsb, F1, EHM3116T-8 (EHM3116T-8)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56H Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (31TT16)
- MIDWEST FASTENER 5/8" x 1" x 14 GA Zinc Plated Steel Machine Bushings 20PK (61106)
- MIDWEST FASTENER 5/16" ID x 5/8" x 3/8" Heavy Machine Bushings 3PK (931111)
- MIDWEST FASTENER 1" x 1-1/2" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36345)
- MIDWEST FASTENER 1/2" x 1" x 2-1/2" Zinc Plated Steel Bushings 2PK (930613)
- MIDWEST FASTENER 7/16" x 7/8" x 3/4" Zinc Plated Steel Machine Bushings 2PK (931446)
- MIDWEST FASTENER 3/8" x 1-1/4" x 0.4" Rubber Bushings 5PK (72654)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.706" L (BX2SS)
- Midwest Fastener Bushings