Shop All Reducing Bushings
Midwest Fastener
7/16" x 7/8" x 1-1/4" Zinc Plated Steel Machine Bushings 2PK
Mfr # 931448
Zoro # G402526211
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1-1/4"
- Finish Zinc
- Material Steel
- Diameter 1 7/16"
- Diameter 2 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 931448
- Zoro # G402526211
- UPC # 719199314484
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 1 | 7/16" |
Diameter 2 | 7/8" |
Details
Thickness | 1-1/4" |
Finish | Zinc |
Material | Steel |
Type | Machine Bushing |
Style | Regular |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Air Hose Reel, 1/2" X 50Ft, Max 300 psi (761)
- CLIMAX METAL PRODUCTS H1C-075-S One-Piece Clamping Collar Recessed Screw (H1C-075-S)
- SMC Guided Cylndr, 25mm Bore, 30mm Stroke (MGPL25TF-30Z)
- DAYTON CX96 Cogged V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs (4FJ50)
- MIDWEST FASTENER 1" x 1-1/2" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36345)
- MIDWEST FASTENER 7/16" x 7/8" x 3/8" Zinc Plated Steel Machine Bushings 2PK (931443)
- MIDWEST FASTENER 1-1/4" x 1-7/8" x 14 GA Zinc Plated Steel Machine Bushings 10PK (61114)
- MIDWEST FASTENER 3/4" x 1-3/8" x 1/16" Bronze Machine Bushings 6PK (76334)
- MIDWEST FASTENER 9/16" x 15/16" x 18 GA Zinc Plated Steel Machine Bushings 20PK (61103)
- MIDWEST FASTENER 3/8" ID x 3/4" Heavy Machine Bushings 2PK (931126)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Bushing (R368)
- Midwest Fastener Bushings