Shop All Desk Grommets and Cable Organizers
Midwest Fastener
7/16" x .718" Black Nylon Plastic Panel Grommets 15PK
Mfr # 70261
Zoro # G702522227
product price: $6.65
/pk 15, $0.44/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Nylon
- Diameter 2 .718"
- Diameter 1 7/16"
- Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70261
- Zoro # G702522227
- UPC # 738287702613
- Country of Origin Unknown
- Category Desk Grommets and Cable Organizers
Dimensions
Diameter 2 | .718" |
Diameter 1 | 7/16" |
Details
Finish | Black |
Material | Nylon |
Style | Panel |
Type | Desk Grommet |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 18"x300', Kraft (IKP1860)
- CANON Cartridge 121 Black Toner 5K Yield (3252C001)
- ZORO SELECT Shipping Box, 15x15x10 in (55NM59)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Assorted Colors, PK12 PK (37175PP)
- MIDWEST FASTENER 1-1/2" Black Plastic Desk Grommets 2PK (70267)
- MIDWEST FASTENER 1-3/4" x 1-1/2" Brown Nylon Plastic Computer Grommets 2PK (31722)
- MIDWEST FASTENER 1-1/2" x 2" Gray Nylon Plastic Knock-Out Seals 3PK (76465)
- MIDWEST FASTENER 2-1/2" x 2-5/16" Brown Nylon Plastic Computer Grommets 2PK (31724)
- MIDWEST FASTENER 1-1/4" x 1-3/4" Gray Nylon Plastic Knock-Out Seals 4PK (76464)
- MIDWEST FASTENER 1-1/2" x 1.2" Brown Nylon Plastic Computer Grommets 2PK (31721)
- ELECTRIDUCT UV Rated Wire Loom - 1.5" x 10 ft- Black (WL-ED-UV-150-10-BK)
- Midwest Fastener Desk Grommets and Cable Organizers