Shop All Extension Springs
Midwest Fastener
7/16" x 6-3/16" x .055" WG Steel Extension Springs 6PK
Mfr # 18576
Zoro # G002515936
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .055"
- Diameter 1 7/16"
- Length 1 6-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 18576
- Zoro # G002515936
- UPC # 738287185768
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .055" |
Diameter 1 | 7/16" |
Length 1 | 6-3/16" |
Nominal Size | SRM76 |
Wire Diameter | .055 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Commercial Door Closer Back (18-68BC)
- DELTANA Floor Door Bumper 2-1/8" Satin Nickel (FDB218U15)
- SAPPHIRE Accent 1 in. Modern Cabinet Knob (5-Pack) (SP-1071-K-SN-5)
- MIDWEST FASTENER 3/4" x 0.062" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK (38841)
- MIDWEST FASTENER 3/16" x .024" x 10-1/2" Steel Extension Springs 6PK (18682)
- MIDWEST FASTENER 3/8" x 0.035" x 1-1/2" 18-8 Stainless Steel Extension Springs 2PK (38815)
- MIDWEST FASTENER 1/2" x .051" x 10-1/2" Steel Extension Springs 6PK (18686)
- MIDWEST FASTENER 1/2" x 9" x .055" WG Steel Extension Springs 3PK (18570)
- MIDWEST FASTENER 3/8" x .043" x 2" Steel Extension Springs 1 12PK (18588)
- MIDWEST FASTENER 1/4" x 2-5/16" x .020" WG Steel Extension Springs 1 12PK (18521)
- MIDWEST FASTENER 1-3/8" x 0.224" x 7" Steel Extension Springs 2PK (18581)
- Midwest Fastener Extension Springs