Shop All Extension Springs
Midwest Fastener
7/16" x 5" x .051" WG Steel Extension Springs 6PK
Mfr # 18566
Zoro # G202515699
original price:
$13.19
9% off
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .051"
- Diameter 1 7/16"
- Length 1 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 18566
- Zoro # G202515699
- UPC # 738287185669
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .051" |
Diameter 1 | 7/16" |
Length 1 | 5" |
Nominal Size | SRM66 |
Wire Diameter | .051 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING 2 in. H X 1.75 in. W X 36 in. L Mill Aluminum Flat Top Saddle Threshold Silver (ST175)
- KENNEY MFG Pin-On Hook Hduty Zinc (KN1002)
- FALCON Satin Stainless Steel Latch A5742500D630 (S00029050376)
- GLIDERITE HARDWARE 12-5/8 in. Center to Center Knurled Bar Pull Satin Gold (4788-320-SG-1)
- MIDWEST FASTENER 3/8" x .081" x 2-3/16" Steel Extension Springs 1 12PK (18587)
- MIDWEST FASTENER 1/4" x .031" x 3/4" Steel Extension Springs 1 12PK (18615)
- MIDWEST FASTENER 3/8" x 0.047" x 3" 18-8 Stainless Steel Extension Springs 3PK (38821)
- MIDWEST FASTENER 3/4" x 10-1/4" x .098" WG Steel Extension Springs 6PK (18574)
- MIDWEST FASTENER 1/2" x .051" x 5-1/4" Steel Extension Springs 6PK (18621)
- MIDWEST FASTENER 1/2" x 0.062" x 2" 18-8 Stainless Steel Extension Springs 3PK (38823)
- MTD Spring-Extension (932-0611)
- Midwest Fastener Extension Springs