Shop All Cable Clamps & Clips
Midwest Fastener
7/16" x 3/8" Natural Nylon Plastic Strap 15PK
Mfr # 64205
Zoro # G402505438
product price: $3.75
/pk 15, $0.25/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Nylon
- Type Wire Clip
- Application Clamping Cable or Tubing
- Diameter 7/16"
- Length 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64205
- Zoro # G402505438
- UPC # 738287642056
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Diameter | 7/16" |
Length 1 | 3/8" |
Details
Material | Natural Nylon |
Type | Wire Clip |
Application | Clamping Cable or Tubing |
Style | Nylon Strap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1102-0AB40-1FA0)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406BN)
- ALLANSON 1092-S-G Gas Application (1092-S-G)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 12A, 600V AC, Non-Indicating (A60Q12-2)
- MIDWEST FASTENER 5/16" x 3/8" Natural Nylon Plastic Strap 25PK (64203)
- MIDWEST FASTENER 9/16" x 1/2" Black Nylon Plastic Strap 10PK (64228)
- MIDWEST FASTENER 5/16" Plastic wide Adhesive Clamps 10PK (66866)
- MIDWEST FASTENER 3/4" x 3/4" x 1/2" Plastic Wire Clips 10PK (33406)
- MIDWEST FASTENER 3/8" x 3/8" Black Nylon Plastic Strap 20PK (64224)
- MIDWEST FASTENER 1/2" x 3/8" Black Nylon Plastic Strap 15PK (64226)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- Midwest Fastener Cable Clamps & Clips