Shop All Rubber Grommets
Midwest Fastener
7/16" x 3/4" x 1/4" x 1/16" Black Rubber Grommets 20PK
Mfr # 72611
Zoro # G502519519
product price: $11.39
/pk 20, $0.57/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Finish Black
- Material Rubber
- Diameter 1 7/16"
- Diameter 2 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72611
- Zoro # G502519519
- UPC # 738287726114
- Country of Origin China
- Category Rubber Grommets
Dimensions
Diameter 1 | 7/16" |
Diameter 2 | 3/4" |
Groove Diameter | 9/16" |
Details
Thickness | 1/4" |
Finish | Black |
Material | Rubber |
Groove | 1/16" |
Type | Grommet |
Description
Grommets and eyelets are metal, plastic, or rubber rings that are inserted into a hole made through another material. They may be used to reinforce the hole, to shield something from the sharp edges of the hole, or both.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Brush Seal, Nylon, 2" x 2", 10 ft. (BNS22-10)
- ZORO SELECT O-Rings, Inch, Round, HNBR (ZUSAHSN80433)
- SURE-LOC HARDWARE Sure-Loc Hardware Durango Square Dummy Knob, Flat Black (DU100-SQ FBL)
- ASPECT Panel Distressed Metal 6X24 Bronze Relic (ADM12)
- MIDWEST FASTENER 1/2" x 31/32" x 9/32" x 1/16" Black Rubber Grommets 8PK (72612)
- MIDWEST FASTENER 3/16" x 1/2" x 0.2" Black Rubber Grommets 10PK (72624)
- MIDWEST FASTENER 1/8" x 11/32" x 3/16" x 1/16" Black Rubber Grommets 15PK (64368)
- MIDWEST FASTENER 1-3/16" x 1-11/16" x 1/4" x 1/16" Black Rubber Grommets 8PK (64375)
- MIDWEST FASTENER 3/8" x 15/16" x 1/2" Black Rubber Grommets 6PK (72632)
- MIDWEST FASTENER 1/2" x 31/32" x 9/32" x 1/16" Black Rubber Grommets 8PK (64373)
- ZORO SELECT Grommet, Buna-N, MS 35489-134, PK50 (3MRG7)
- Midwest Fastener Rubber Grommets