Shop All Screw-In Hooks
Midwest Fastener
7/16" x 3/4" Brass Cup Hooks 100PK
Mfr # 51020
Zoro # G002517466
product price: $14.99
/pk 100, $0.15/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Brass
- Diameter 7/16"
- Length 1 3/4"
- Style Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51020
- Zoro # G002517466
- UPC # 738287510201
- Country of Origin Unknown
- Category Screw-In Hooks
Dimensions
Diameter | 7/16" |
Length 1 | 3/4" |
Details
Material | Steel |
Finish | Brass |
Style | Cup |
Type | Cup Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 58" Bottom Width x 61 1/4" Top Width x 5 1/2"H x 1/2"P Seville Crosshead (CRH05X58SE)
- STERLING SEAL & SUPPLY 133 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A133X250)
- DURA-LIFT 0.207 in Wirex1.75 in Dx25 in L Torsion Springs Left & Right Wound Pair Sectional Garage Doors (DLTY17525B)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527128195)
- MIDWEST FASTENER 5/16" x 17/64" x 1" x 4-7/16" Zinc Plated Steel Screw Hooks 10PK (60627)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 25PK (60622)
- MIDWEST FASTENER 9/16" x 1" Brass Cup Hooks 15PK (62665)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 100PK (50984)
- MIDWEST FASTENER 5/32" x 2-9/16" Zinc Plated Steel Screw Hooks 100PK (50986)
- MIDWEST FASTENER 1/8" x 1-1/2" Brass Shoulder Hooks 10PK (62673)
- NATIONAL HARDWARE Hvy Dty Scrw Hk3/8X4-1/2 (N220-830)
- Midwest Fastener Screw-In Hooks