Shop All Bumpers
Midwest Fastener
7/16" x 3/16" White Rubber Self Sticking Bumpers 10PK
Mfr # 31763
Zoro # G502518185
product price: $5.15
/pk 10, $0.52/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Rubber
- Finish White
- Length 1 7/16"
- Style Self Sticking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31763
- Zoro # G502518185
- UPC # 738287317633
- Country of Origin United States
- Category Bumpers
Dimensions
Length 1 | 7/16" |
Details
Shape | Square |
Material | Rubber |
Finish | White |
Style | Self Sticking |
Type | Bumper |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 9mm OD, PK100 (1RJC7)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 222, PK25 (ZUSAHSQ70222)
- USA INDUSTRIALS Cam and Groove Gasket, 3 (ZUSA-CAM-EMD-3)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/8, 4-2/3 In. L (4510-36-101-628)
- MIDWEST FASTENER 1" Adhesive Rubber Bumpers 4PK (32273)
- MIDWEST FASTENER 7/8" Adhesive Rubber Bumpers 5PK (32272)
- MIDWEST FASTENER 1/2" Clear Adhesive Vinyl Circle Pad 15PK (32262)
- MIDWEST FASTENER 1/2" Adhesive Rubber Bumpers 10PK (32267)
- MIDWEST FASTENER 5/8" Adhesive Rubber Bumpers 8PK (32268)
- MIDWEST FASTENER 3/4" Clear Adhesive Vinyl Square Pad 5PK (32265)
- ZORO SELECT Bumper, Rubber, Black, 1-1/16"H x 1-1/16"W, PK.5 (APIM-1498)
- Midwest Fastener Bumpers