Shop All Individual & Bulk O-Rings
Midwest Fastener
7/16" x 11/16" x 1/8" Rubber O-Rings 10PK
Mfr # 64826
Zoro # G402513501
product price: $4.25
/pk 10, $0.43/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 1/8"
- Diameter 1 7/16"
- Diameter 2 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64826
- Zoro # G402513501
- UPC # 738287648263
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 7/16" |
Diameter 2 | 11/16" |
Nominal Size | #205 |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 1/8" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 6 In, Tri-Clamp, BUNA (40MOU-600)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CGI)
- MIDWEST FASTENER 3/4" White Nylon Plastic Flush Head Hole Plugs 8PK (69452)
- X1 TOOLS 3-3/8 Hook Screw 24 Screws by X1 Tools (X1E-CON-SCR-HOO-2030x24)
- MIDWEST FASTENER 3/16" x 5/16" x 1/16" Rubber O-Rings 15PK (64784)
- MIDWEST FASTENER 3-1/2" x 3-3/4" x 1/8" O-Rings 4PK (33601)
- MIDWEST FASTENER 1-1/4" x 1-1/2" x 1/8" Rubber O-Rings 10PK (64837)
- MIDWEST FASTENER 1-1/8" x 1-3/8" x 1/8" Rubber O-Rings 10PK (64836)
- MIDWEST FASTENER 1-1/4" x 1-3/8" x 1/16" Rubber O-Rings 10PK (64803)
- MIDWEST FASTENER 7/16" x 5/8" x 3/32" Rubber O-Rings 10PK (64806)
- X1 TOOLS R-344 Square O-Ring ID: 3 7/8, CS 3/16, OD 4 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R344x1)
- Midwest Fastener Individual & Bulk O-Rings