Shop All Rubber Sheets & Strips
Midwest Fastener
7/16" x 1" x 1/16" Neoprene Rubber Washers 40PK
Mfr # 64326
Zoro # G202505898
original price:
$14.25
14% off
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Thickness 1/16"
- Diameter 1 7/16"
- Diameter 2 1"
- Nominal Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64326
- Zoro # G202505898
- UPC # 738287643268
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Diameter 1 | 7/16" |
Diameter 2 | 1" |
Nominal Size | 7/8" |
Details
Material | Neoprene |
Thickness | 1/16" |
Type | Rubber Washer |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17966_36_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x 6 In, 1 Ft (2AHB7)
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (879080)
- USA INDUSTRIALS Soft EPDM Foam Sheet No Adhesive - 1/16" Thick x 36" Wide x 12" Long (ZUSAESR-S-127)
- MIDWEST FASTENER 3/8" x 7/8" x 1/16" Neoprene Rubber Washers 40PK (64325)
- MIDWEST FASTENER 1/4" x 2" x 1/16" Neoprene Rubber Washers 7PK (64341)
- MIDWEST FASTENER 3/8" x 1-1/4" x 1/16" Neoprene Rubber Washers 1 12PK (64332)
- MIDWEST FASTENER 3/8" x 2" x 1/16" Neoprene Rubber Washers 7PK (64342)
- MIDWEST FASTENER 1/4" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK (64334)
- MIDWEST FASTENER 5/16" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK (64335)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 50A (BULK-RS-H50-290)
- Midwest Fastener Rubber Sheets & Strips