Shop All Rubber Sheets & Strips
Midwest Fastener
7/16" x 1" x 1/16" Neoprene Rubber Washers 20PK
Mfr # 72671
Zoro # G402505902
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Thickness 1/16"
- Diameter 2 1"
- Diameter 1 7/16"
- Nominal Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72671
- Zoro # G402505902
- UPC # 738287726718
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Diameter 2 | 1" |
Diameter 1 | 7/16" |
Nominal Size | 7/8" |
Details
Material | Neoprene |
Thickness | 1/16" |
Type | Rubber Washer |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Polypropylene Plastic Sheet 48" L x 12" W x 1-1/2" Thick (BULK-PS-PP-319)
- RUBBER-CAL Recycled Rubber Sheet - 60A - Smooth Finish - No Backing - 0.25" T x 6" W x 48" L - Black (33-008-250)
- ZORO SELECT Air Hard Flat Stock, A2, 2In Wx18In L (A23428)
- ZORO SELECT Flat, Al, 6061, 1/2 x 3 In, 1 Ft (61F.5X3-12)
- MIDWEST FASTENER 1/4" x 1/2" x 1/16" Neoprene Rubber Washers 50PK (64323)
- MIDWEST FASTENER 5/8" x 2" x 1/16" Neoprene Rubber Washers 7PK (64344)
- MIDWEST FASTENER 1/4" x 2" x 1/16" Neoprene Rubber Washers 7PK (64341)
- MIDWEST FASTENER 1/2" x 2" x 1/16" Neoprene Rubber Washers 7PK (64343)
- MIDWEST FASTENER 3/8" x 2" x 1/16" Neoprene Rubber Washers 7PK (64342)
- MIDWEST FASTENER 1/4" x 1-1/4" x 1/16" Neoprene Rubber Washers 1 12PK (64328)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 3/16" Thick - 36" Width x 12" Length - Black (20-107)
- Midwest Fastener Rubber Sheets & Strips