Shop All Lynch Pins
Midwest Fastener
7/16" x 1-9/16" Zinc Plated Steel Linch Pins 1 12PK
Mfr # 68364
Zoro # G502508636
product price: $15.99
/pk 12, $1.33/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Zinc Plated
- Pin Dia. 7/16 in
- Fastener Length 1 9/16 in
- Type Snapper Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68364
- Zoro # G502508636
- UPC # 738287683646
- Country of Origin India
- Category Lynch Pins
Dimensions
Pin Dia. | 7/16 in |
Fastener Length | 1 9/16 in |
Length 1 | 1-9/16 |
Diameter | 7/16" |
Details
Pin Item | Linch Pin |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Snapper Pin |
Material | Steel |
Finish | Yellow Zinc |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, 1/4"-20, 5/8 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP5)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0125)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Carbon Steel (WWG350625062512)
- TITAN FASTENERS M5 x 0.8 x 16mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 100 (CDC05016)
- MIDWEST FASTENER 3/8" x 1-5/8" Zinc Plated Steel Round Wire Lock Pins 6PK (67101)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 10PK (53199)
- MIDWEST FASTENER 7/16" x 1-1/4" Linch Pins 8PK (930083)
- MIDWEST FASTENER 1/4" x 2-1/2" Round Wire Lock Pins 4PK (36423)
- MIDWEST FASTENER 1/4" x 2" Zinc Plated Steel Round Wire Lock Pins 8PK (67102)
- MIDWEST FASTENER 5/16" x 2-1/2" Tube Linch Pins 3PK (36702)
- MIDWEST FASTENER 5/16" x 1-3/8" Round Wire Lock Pins 5PK (36424)
- Midwest Fastener Lynch Pins