Shop All Cotter Pins
Midwest Fastener
7/16" x 1-7/8" Zinc Plated Steel Pin Clips 20PK
Mfr # 67086
Zoro # G202528576
product price: $7.55
/pk 20, $0.38/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Cotter Pin Type Hitch Pin Clip
- Cotter Pin Style Hair Pin
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67086
- Zoro # G202528576
- UPC # 738287670868
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 7/16 in |
Fastener Length | 1 7/8 in |
Length 1 | 1-7/8" |
Diameter | 7/16" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Cotter Pin Type | Hitch Pin Clip |
Cotter Pin Style | Hair Pin |
Fastener Finish | Zinc Plated |
Material | Steel |
Finish | Zinc |
Type | Hitch Pin Clip |
Style | Hair Pin |
Groove | 7/16" |
Description
A hitch pin clip is a fastener made of a springy material, commonly hardened metal wire, in the shape of the letter "R". They are commonly used to secure the ends of round shafts such as axles and clevis pins.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 3/8 in Hex Wd, 10 PK (1JA57)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 3 5/8 in Ht, Black Oxide Steel (U17242.037.0250)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated (STB2-62412)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0016)
- MIDWEST FASTENER 3/16" x 1" Zinc Plated Steel Cotter Pins 100PK (04036)
- MIDWEST FASTENER 1/4" x 2-1/4" Zinc Plated Steel Cotter Pins 100PK (04048)
- MIDWEST FASTENER 3/4" x .120" Zinc Plated Steel Bow Tie Cotter Pins 6PK (932328)
- MIDWEST FASTENER 3/32" x 1/2" Zinc Plated Steel Cotter Pins 120PK (930205)
- MIDWEST FASTENER 1/16" x 3/4" Brass Cotter Pins 40PK (61242)
- MIDWEST FASTENER 3/16" x 2" 18-8 Stainless Steel Cotter Pins 8PK (61254)
- G.L. HUYETT Bridge Pin 17/64 x 3-1/4 PL (BPP-234)
- Midwest Fastener Cotter Pins