Shop All Compression and Die Springs
Midwest Fastener
7/16" x 1-7/16" x .040" WG Steel Compression Springs 1 12PK
Mfr # 18506
Zoro # G002514410
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Spring
- Material Spring Steel
- Diameter 2 .040"
- Diameter 1 7/16"
- Length 1 1-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 18506
- Zoro # G002514410
- UPC # 738287185065
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Diameter 2 | .040" |
Diameter 1 | 7/16" |
Length 1 | 1-7/16" |
Nominal Size | SRM06 |
Wire Diameter | .040 WG |
Details
Type | Compression Spring |
Material | Spring Steel |
Description
Compression springs are coils designed to become shorter when loaded. Their turns are not touching in the unloaded position, and they need no attachment points.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cup Magnet, Samarium Cobalt, 25/32 in. (PF13S)
- BERENSON Tempo 96mm CC Brushed Nickel Bar Pull (0802-2BPN-P)
- AMEROCK BP36571ORB 5-1/16" (128 mm) Monument Cab Pull Oil Rubbed Bronze Finish (BP36571ORB)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV4)
- MIDWEST FASTENER 15/32" x .043" x 5-1/4" Steel Compression Springs 6PK (18681)
- MIDWEST FASTENER 3/16" x 1-1/2" x .020" WG Steel Compression Springs 1 12PK (18502)
- MIDWEST FASTENER 1/4" x .035" x 1-1/8" Steel Compression Springs 1 12PK (18664)
- MIDWEST FASTENER 3/8" x 1-1/2" x .045" WG Steel Compression Springs 1 12PK (18509)
- MIDWEST FASTENER 1/2" x .055" x 1-9/16" Steel Compression Springs 1 12PK (18668)
- MIDWEST FASTENER 5/8" x 2-3/4" x .040" WG Steel Compression Springs 1 12PK (18514)
- ZORO APPROVED SUPPLIER 4Pk 1/4" Od Cmp Spring (C-608)
- Midwest Fastener Compression and Die Springs