Shop All Compression and Die Springs
Midwest Fastener
7/16" x .067" x 3-1/4" Steel Compression Springs 1 12PK
Mfr # 18678
Zoro # G402516779
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Spring
- Material Spring Steel
- Diameter 2 .067"
- Diameter 1 7/16"
- Length 1 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 18678
- Zoro # G402516779
- UPC # 738287186789
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Diameter 2 | .067" |
Diameter 1 | 7/16" |
Length 1 | 3-1/4" |
Nominal Size | SRM167 |
Wire Diameter | .067 WG |
Details
Type | Compression Spring |
Material | Spring Steel |
Description
Compression springs are coils designed to become shorter when loaded. Their turns are not touching in the unloaded position, and they need no attachment points.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIFRAM EXTRUSIONS Jifram Extrusions 01100679 Easy Living Easy Wall Bag of Six 4 in. 45 Degree Black Metal Slatwall Hooks with Stabalizer & Double Hook Clips (1100679)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, Red Button (SS2405EM-EN)
- ACROVYN Inside Corner Trim, Almond (WC40IS920N)
- MSI Cyrus Wolfeboro 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0145)
- MIDWEST FASTENER 1/4" x .017" x 2" Steel Compression Springs 1 12PK (18651)
- MIDWEST FASTENER 5/8" x 2-3/4" x .040" WG Steel Compression Springs 1 12PK (18514)
- MIDWEST FASTENER 3/4" x 3" x .105" WG Steel Compression Springs 6PK (18534)
- MIDWEST FASTENER 5/16" x .040" x 2-1/8" Steel Compression Springs 1 12PK (18674)
- MIDWEST FASTENER 23/32" x .087" x 2-3/8" Steel Compression Springs 6PK (18636)
- MIDWEST FASTENER 15/32" x .043" x 5-1/4" Steel Compression Springs 6PK (18681)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.60 (1NCY8)
- Midwest Fastener Compression and Die Springs