Shop All Hole Plugs
Midwest Fastener
7/16" White Nylon Plastic Flush Head Hole Plugs 1 12PK
Mfr # 69445
Zoro # G402528543
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Application .43" hole
- Thickness .42"
- Material Nylon
- Type Hole Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69445
- Zoro # G402528543
- UPC # 738287694451
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | .53" |
Diameter 1 | 7/16" |
Details
Finish | White |
Application | .43" hole |
Thickness | .42" |
Material | Nylon |
Type | Hole Plug |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3" x 3-1/4" x 1/8" Medium Rubber O-Rings 3PK (33024)
- SDC Bathroom Lock, 2-7/8 in. W (CB401-AU)
- COMMAND BROOM GRIPPER LARGE PLST (17007-ES)
- J.W. WINCO GN337-ZD-40-40-A-2 Lift-Off Hinge (337-ZD-40-40-A-2-SW)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Flush Head Hole Plugs 6PK (66926)
- MIDWEST FASTENER 3/4" Zinc Plated Steel Flush Head Hole Plugs 15PK (66923)
- MIDWEST FASTENER 5/16" Black Chrome Plated Steel Hole Plugs 1 12PK (33501)
- MIDWEST FASTENER 9/16" Black Nylon Plastic Flush Head Hole Plugs 10PK (69467)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Flush Head Hole Plugs 20PK (74441)
- MIDWEST FASTENER 1-1/4" Black Plastic Flush Head Sheet Metal Plugs 3PK (75912)
- J.W. WINCO DIN908-ST-M16X1.5-A Threaded Plug Steel (908-ST-M16X1.5-A)
- Midwest Fastener Hole Plugs