Shop All Push Nuts
Midwest Fastener
7/16" Steel Washer Cap Push Nuts 1 12PK
Mfr # 61151
Zoro # G902513162
original price:
$9.72
7% off
new price: $8.99
/pk 12, $0.75/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Washer Cap Push Nuts
- Material Steel
- Outside Diameter 7/16"
- System of Measurement Inch
- Diameter 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61151
- Zoro # G902513162
- UPC # 738287611519
- Country of Origin China
- Category Push Nuts
Dimensions
Outside Diameter | 7/16" |
Diameter | 7/16" |
Details
Item | Push Nut |
Nut Style | Washer Cap Push Nuts |
Material | Steel |
System of Measurement | Inch |
Style | Washer Cap |
Type | Push Nut |
Description
Instead of threads a push nut uses flanges facing inward acting as teeth to hold it in place. It can be pushed or lightly tapped into place and requires cutting to remove.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK (A100759)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31400)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/16 in Spring Steel, Plain Finish, 50 PK (TWWIS031-050BX)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 5 PK (U07410.075.0175)
- MIDWEST FASTENER 14mm x 25mm Zinc Plated Steel Push Nut Bolt Retainers 8PK (933614)
- MIDWEST FASTENER 5/8 Washer Push Nut 6PK (61139)
- MIDWEST FASTENER 1/4" Black Phosphate Steel Pushnut Bolt Retainers 40PK (76304)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Washer Cap Push Nuts 16 16PK (61147)
- MIDWEST FASTENER #6 Zinc Plated Steel Pushnut Bolt Retainers 50PK (76301)
- MIDWEST FASTENER 4mm x 11mm Zinc Plated Steel Push Nut Washers 20PK (933602)
- MIDWEST FASTENER 7/16" Zinc Plated Steel Pushnut Washers 20PK (71932)
- Midwest Fastener Push Nuts