Shop All Drawer Slides
Midwest Fastener
7/16" Plastic Wheel Guides 5PK
Mfr # 65987
Zoro # G002522217
product price: $13.25
/pk 5, $2.65/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Diameter 7/16"
- Type Drawer Guide
- Style Wheel Guide
- Wheel Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65987
- Zoro # G002522217
- UPC # 738287659870
- Country of Origin China
- Category Drawer Slides
Dimensions
Diameter | 7/16" |
Wheel Size | 7/8" |
Details
Material | Plastic |
Type | Drawer Guide |
Style | Wheel Guide |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 381, Viton, 0.21 In. (U38871.018.1200)
- MIDWEST FASTENER 1/2" x 1-1/4" Bronze Insert Bullet Catches 3PK (75745)
- DELTANA Edge Pull, 4" Unlacquered Bright Brass (EP475U3-UNL)
- CODEL DOORS 30" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Stn Nckl Hngs (2668pri8730RH154916)
- MIDWEST FASTENER Nylon Plastic Tandem Drawer Rollers 3PK (68163)
- MIDWEST FASTENER 3/4" Nylon Plastic Track Drawer Guides 6PK (68143)
- MIDWEST FASTENER 1-1/8" Nylon Plastic Track Drawer Glides 6PK (68145)
- MIDWEST FASTENER 3/8" Plastic Wheel Guides 5PK (65986)
- MIDWEST FASTENER 1-1/8" Nylon Plastic Track Drawer Glides 8PK (68146)
- FULTERER Fr5000 Full Extension Slide Zinc 8 in. (400015)
- HARDWARE RESOURCES 22" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU22)
- Midwest Fastener Drawer Slides