Shop All Sliding Track & Hangers
Midwest Fastener
7/16" Plastic Offset Side Adjustable Hangers 3PK
Mfr # 66044
Zoro # G202523120
product price: $17.15
/pk 3, $5.72/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc/Plastic
- Material Steel
- Diameter 7/16"
- Style Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66044
- Zoro # G202523120
- UPC # 738287660449
- Country of Origin United States
- Category Sliding Track & Hangers
Dimensions
Diameter | 7/16" |
Details
Item | Door Hardware |
Finish | Zinc/Plastic |
Material | Steel |
Style | Adjustable |
Description
Door wrenches, hangers, pivots, rollers, snuggers, guides and more
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Nema 4X (3BXLT)
- HILLMAN Automotive Key Blank SUZ20P Double For Suzuki, 5PK (84575)
- LOCKEY Adams Rite Mounting Tabs For 2900 Series Locks (ARMT)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Brown, Large 101 Pack (MP76575)
- MIDWEST FASTENER Bi-fold Door Slide Guides 4PK (66004)
- PRIME-LINE Roller Patio Dr#13562Cd2 (13562)
- L.E. JOHNSON PrimeLine Galvanized Steel ByPass Door Hardware Set (161793)
- PRIME-LINE Steel Latch Strike (121090)
- RICHARDS-WILCOX SERIES 3120 TRUCK ONLY(PAIR) ZINC (3120.00001)
- KABA KABA: 7108 SERIES 2 3/8 IN/60 MM BACKSET SATIN CHROME (KABA-20206426D01)
- NATIONAL HARDWARE UTILITY PULL BLK 6-3/4""L (N100-289)
- Midwest Fastener Sliding Track & Hangers