Shop All Hose Clamps
Midwest Fastener
7/16" OD Steel Hose Clamps 20PK
Mfr # 70204
Zoro # G002528318
product price: $7.99
/pk 20, $0.40/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Green
- Material Steel
- Type Hose Clamp
- Diameter 7/16"
- Specifications HC-7ST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70204
- Zoro # G002528318
- UPC # 738287702040
- Country of Origin United States
- Category Hose Clamps
Dimensions
Diameter | 7/16" |
Details
Finish | Green |
Material | Steel |
Type | Hose Clamp |
Specifications | HC-7ST |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON GEAR & ENGINEERING Motor Run Capacitor, 45 MFD, 4-1/4 In. H (P225-725-0002)
- DAYTON Pneumatic Piston Vibrator, Force 1323 Lb (1DYR2)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (40BS25 5/8)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P170063, Return Line, 25 micron, Outside-In (MF0063084)
- MIDWEST FASTENER 5/8" OD Steel Hose Clamps 10PK (70208)
- MIDWEST FASTENER 3/4" Spring Hose Clamps 6PK (36627)
- MIDWEST FASTENER #12 18-8 Stainless Steel Turn Key Hose Clamps 10PK (52408)
- MIDWEST FASTENER 5/16" OD Steel Hose Clamps 25PK (70202)
- MIDWEST FASTENER 3/4" OD Zinc Plated Steel Hose Clamps 15PK (70212)
- MIDWEST FASTENER 19/32" Nylon Plastic Hose Clamps 10PK (69207)
- FLEXTECH Clamps, T-Bolt, SS, 1.38"-1.57", PK2 (TB-138)
- Midwest Fastener Hose Fittings