Shop All Push Nuts
Midwest Fastener
7/16" Chrome Plated Steel Push Nuts 6PK
Mfr # 34144
Zoro # G602513127
product price: $13.99
/pk 6, $2.33/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Decorative Hammerstyle/Hubcap
- Material Steel
- Finish Decorative Chrome
- Outside Diameter 7/16"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34144
- Zoro # G602513127
- UPC # 738287341447
- Country of Origin China
- Category Push Nuts
Dimensions
Outside Diameter | 7/16" |
Diameter | 7/16" |
Details
Item | Push Nut |
Nut Style | Decorative Hammerstyle/Hubcap |
Material | Steel |
Finish | Decorative Chrome |
System of Measurement | Inch |
Style | Decorative Hammerstyle/Hubcap |
Type | Push Nut |
Description
Instead of threads a push nut uses flanges facing inward acting as teeth to hold it in place. It can be pushed or lightly tapped into place and requires cutting to remove.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 15 PK (63323)
- HERITAGE Snap Pin Coil Tension, 1/2" x 4-1/4" ZC (SNIC-0500-4250H)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.25 in L, Steel Body, 45 PK (410820-0)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #12 Steel, Nickel Plated Finish, 100 PK (FINWIS-125-100P)
- MIDWEST FASTENER 1/8" Black Phosphate Rectangular Push Nuts 30PK (61154)
- MIDWEST FASTENER 1/4" White Plastic Push Nuts 10PK (65968)
- MIDWEST FASTENER 5/8"-11 Steel Coarse Thread Hex Speed Nuts 8PK (39848)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Pushnut Washers 40PK (71927)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Washer Cap Push Nuts 20PK (61148)
- MIDWEST FASTENER 3/8" White Plastic Push Nuts 5PK (65972)
- MIDWEST FASTENER 3/16" x 5/8" Hex Head Thread Cutting Nuts 15PK (39544)
- Midwest Fastener Push Nuts