Shop All Brass Pipe Fittings
Midwest Fastener
7/16" Brass Compression Nuts 6PK
Mfr # 35686
Zoro # G802528631
product price: $13.99
/pk 6, $2.33/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Type Compression Nut
- Diameter 7/16"
- Driver Type 11/16" Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35686
- Zoro # G802528631
- UPC # 738287356861
- Country of Origin Unknown
- Category Brass Pipe Fittings
Dimensions
Diameter | 7/16" |
Details
Material | Brass |
Type | Compression Nut |
Driver Type | 11/16" Wrench |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTROL 2" FNPT Kynar Ball Valve Inline (T65TB-V 2)
- DELTA Spray Diverter AssemblyBrass and Plastic (RP63135)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2205P-2)
- PARKER 5/8" x 1/2" Compression Union Connector (P10UC8)
- MIDWEST FASTENER 3/8" Brass Compression Nuts 8PK (35685)
- MIDWEST FASTENER 90° x 3/8" x 1/4" Brass Male Elbows 4PK (76348)
- MIDWEST FASTENER 3/8" OD x 1/4MIP Brass Compression Pipe Elbows 2PK (34463)
- MIDWEST FASTENER 3/16" Brass Compression Nuts 10PK (35682)
- MIDWEST FASTENER 5/8" OD x 1/2FIP Brass Compression Pipe Connectors 2PK (34496)
- MIDWEST FASTENER 7/8" OD x 7/8" OD Brass Compression Unions 2PK (34507)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 5/8" Pipe Size (207ACBHS-2)
- Midwest Fastener Fittings