Shop All Push Nuts
Midwest Fastener
7/16" Black Phosphate Steel Pushnut Bolt Retainers 40PK
Mfr # 76307
Zoro # G302513168
product price: $9.99
/pk 40, $0.25/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Phosphate
- Outside Diameter 7/16"
- System of Measurement Inch
- Diameter 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76307
- Zoro # G302513168
- UPC # 738287763072
- Country of Origin China
- Category Push Nuts
Dimensions
Outside Diameter | 7/16" |
Diameter | 7/16" |
Details
Item | Push Nut |
Material | Steel |
Finish | Black Phosphate |
System of Measurement | Inch |
Style | Retainer |
Shape | Round |
Type | Push Nut |
Description
Instead of threads a push nut uses flanges facing inward acting as teeth to hold it in place. It can be pushed or lightly tapped into place and requires cutting to remove.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 2-1/2 in L, 6 PK (77105)
- SAMMYS SAMMYS Horizontal Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc-Climaseal, 25 PK (8021957)
- ZORO SELECT U-Drive Screw, #10 Thread Size, Zinc Plated Steel, 13/100 Head Ht, 1/4 in Lg, 100 PK (DS-1004-100)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (SC2208050-100P)
- MIDWEST FASTENER 1/4" Chrome Plated Steel Push Nuts 1 12PK (34141)
- MIDWEST FASTENER 5/32" Black Phosphate Steel Pushnut Washers 50PK (71924)
- MIDWEST FASTENER 3/8"-16 Steel Coarse Thread Hex Speed Nuts 1 12PK (39846)
- MIDWEST FASTENER 7/16" Zinc Plated Steel Pushnut Washers 20PK (71932)
- MIDWEST FASTENER 7/16" Black Plastic Push Nuts 5PK (65973)
- MIDWEST FASTENER 5/8"-11 Steel Coarse Thread Hex Speed Nuts 8PK (39848)
- PRIME-LINE Axle Hat Push Nuts, 5/16 in., Zinc Plated Steel 10 Pack (9078505)
- Midwest Fastener Push Nuts