Shop All Shaft Collars
Midwest Fastener
7/16" Black Oxide Steel Double Split Shaft Collar 2PK
Mfr # 933506
Zoro # G502511353
product price: $12.15
/pk 2, $6.08/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Diameter 1 7/16"
- Diameter 2 15/16"
- Length 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933506
- Zoro # G502511353
- UPC # 719199335069
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 1 | 7/16" |
Diameter 2 | 15/16" |
Length 1 | 3/8" |
Details
Material | Steel |
Finish | Black Oxide |
Style | Double Split |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Connecting Chain Link, 1/2 in Pitch, #40, PK5 (40 CL)
- TOMPKINS Hydraulic Fitting-Steel32MP-12FP REDUCER (5406-32-12)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 2, PK3 (CB141716)
- CRC Multipurpose Grease, Red Grease, NLGI Grade 2, 16 oz Aerosol Can, Red (03079)
- MIDWEST FASTENER 3/4" Black Oxide Steel Double Split Shaft Collar 2PK (933512)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Double Split Clamping Collar 2PK (933566)
- MIDWEST FASTENER 5/8" Black Oxide Steel Double Split Shaft Collar 2PK (933511)
- MIDWEST FASTENER 1/2" 18-8 Stainless Steel Shaft Collars 3PK (32467)
- MIDWEST FASTENER 3/8" 18-8 Stainless Steel Shaft Collars 3PK (32465)
- MIDWEST FASTENER 9/16 x 1 x 7/16 Shaft Collars 4PK (933541)
- CLIMAX METAL PRODUCTS C-012-A Set Screw Collar (C-012-A)
- Midwest Fastener Couplings, Collars, & Adapters