Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
7/16"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK
Mfr # 69342
Zoro # G902505617
original price:
$9.69
9% off
new price: $8.75
/pk 8, $1.09/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 20 (Fine)
- Finish Zinc
- Type Wheel Lug Nut
- Material Steel
- Diameter 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69342
- Zoro # G902505617
- UPC # 738287693423
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Thread Size | 20 (Fine) |
Diameter | 7/16" |
Length 1 | 9/16" |
Details
Finish | Zinc |
Type | Wheel Lug Nut |
Material | Steel |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE Clip Strm/Scrn W/Screw 50Bag (WP-9877H)
- MARTIN SPROCKET & GEAR Dolly Set 4Pc 1036105710591060 (645K)
- ECCO Beacon, Blue, 4" H (6465B)
- DURAMAX DURAMAX HIGH MILEAGE 5W30 12/Q CS (950260530HM1401)
- MIDWEST FASTENER 12mm-1.5 x 14mm Zinc Plated Steel Fine Thread Open End Wheel Lug Nuts 8PK (69341)
- MIDWEST FASTENER 12mm-1.5 x 16mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75464)
- MIDWEST FASTENER 9/16"-18 x 11/16" Fine Thread Wheel Lug Nuts 6PK (69345)
- MIDWEST FASTENER 1/2"-20 x 1-39/64" 18-8 Stainless Steel Fine Thread Wheel Nuts 4PK (75486)
- MIDWEST FASTENER 1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK (69344)
- MIDWEST FASTENER 1/2"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69343)
- DORMAN 611-115 Wheel Nut M14-1.50 External Thread - 22mm Hex, 28.5mm Length (611-115)
- Midwest Fastener Wheel Lug Nuts & Bolts