Shop All Set Screws
Midwest Fastener
7/16"-20 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 8PK
Mfr # 34367
Zoro # G102511616
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-20
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34367
- Zoro # G102511616
- UPC # 738287343670
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 7/16"-20 |
Overall Length | 3/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 10 PK (76262)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 ft, Stainless Steel, 316, Plain Finish (11078)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (56276)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-3CN285)
- MIDWEST FASTENER 7/16"-20 x 1-1/2" Steel Fine Thread Hex Socket Headless Set Screws 5PK (34374)
- MIDWEST FASTENER 7/16"-20 x 1" Steel Fine Thread Hex Socket Headless Set Screws 5PK (34373)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (70806)
- MIDWEST FASTENER 5/16"-24 x 3/4" Black Oxide Steel Fine Thread Socket Set Screws 10PK (931524)
- MIDWEST FASTENER 5/8"-11 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70826)
- MIDWEST FASTENER #10-32 x 1/4" Steel Fine Thread Slotted Headless Set Screws 20PK (71556)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x1, PK100 (U07810.037.0100)
- Midwest Fastener Set Screws