Shop All Set Screws
Midwest Fastener
7/16"-20 x 1-1/2" Steel Fine Thread Hex Socket Headless Set Screws 5PK
Mfr # 34374
Zoro # G202511653
product price: $7.59
/pk 5, $1.52/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-20
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34374
- Zoro # G202511653
- UPC # 738287343748
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 7/16"-20 |
Overall Length | 1-1/2 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3-1/4" L, PK5 (WWG-BPS6-206)
- DEWALT Hangermate Pivot Driver, Steel Polished (PFM2201250)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 30 mm L, 4 PK (77183)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK288 (4NFD1)
- MIDWEST FASTENER 7/16"-20 x 1" Steel Fine Thread Hex Socket Headless Set Screws 5PK (34373)
- MIDWEST FASTENER 7/16"-20 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 8PK (34367)
- MIDWEST FASTENER 5/16"-18 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70791)
- MIDWEST FASTENER #10-24 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 15PK (67568)
- MIDWEST FASTENER 5/16"-18 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70797)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Steel Coarse Thread Square Head Set Screws 10PK (60588)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 30mm, PK50 (M07820.100.0030)
- Midwest Fastener Set Screws