Shop All Socket Head Cap Screws
Midwest Fastener
7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 4 PK
Mfr # 32866
Zoro # G902507758
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-20
- Screw Length 2 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32866
- Zoro # G902507758
- UPC # 738287328660
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 7/16"-20 |
Screw Length | 2 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0125)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 50 PK (00306)
- ZORO SELECT #10-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0076)
- PRIME-LINE Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (9082172)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length, 10 PK (72283)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72282)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (79542)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK (79188)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 10 PK (71424)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 1-1/2 in Length, 5 PK (37108)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07141.040.0030)
- Midwest Fastener Socket Head Cap Screws