Shop All Socket Head Cap Screws
Midwest Fastener
7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 6 PK
Mfr # 32862
Zoro # G602507621
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-20
- Drive Size 3/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32862
- Zoro # G602507621
- UPC # 738287328622
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 7/16"-20 |
Screw Length | 1 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.025.0087)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/2X1.0D)
- ZORO SELECT Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 25 PK (U51080.062.0001)
- ZORO SELECT Woodruff Key, 1/4 x 1-3/8 in Key Size, 22 SAE Number, 0.578 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-022)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 6 PK (32863)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (79803)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74208)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (75971)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 3 PK (77056)
- MIDWEST FASTENER M8-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK (78601)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07000.016.0125)
- Midwest Fastener Socket Head Cap Screws