Shop All Socket Head Cap Screws
Midwest Fastener
7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 5 PK
Mfr # 32864
Zoro # G402507647
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-20
- Screw Length 1-1/2 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32864
- Zoro # G402507647
- UPC # 738287328646
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 7/16"-20 |
Screw Length | 1-1/2 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 10 PK (U11400.050.0175)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 25 PK (WS-1236)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 63/64 in L, 9/16 in Dia., Zinc Alloy, Plain, 50 PK (4ZU84)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #9 x 3 (U51560.591.0300)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 8 PK (67557)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Chrome Plated Steel, 16 mm Length, 10 PK (30003)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72281)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 5 PK (60317)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (72121)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 10 PK (74182)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 100 PK (U07000.016.0225)
- Midwest Fastener Socket Head Cap Screws