Shop All Socket Head Cap Screws
Midwest Fastener
7/16"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK
Mfr # 79804
Zoro # G402508439
product price: $23.99
/pk 5, $4.80/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-20
- Screw Length 1-1/2 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79804
- Zoro # G402508439
- UPC # 738287798043
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 7/16"-20 |
Screw Length | 1-1/2 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91550)
- MIDWEST FASTENER Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 25 PK (30763)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 25 PK (U07410.037.0175)
- VAST Spring Nut, #10-24, 316 Stainless Steel, 25 PK (V200 10-24S2-25)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 12 PK (77028)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 4 PK (76035)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 8 PK (79202)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 6 PK (79553)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 4 PK (67861)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK (67528)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 25 PK (50C550KCS)
- Midwest Fastener Socket Head Cap Screws