Shop All Hex Head Cap Screws
Midwest Fastener
7/16"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 4 PK
Mfr # 68046
Zoro # G502523301
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-20
- Material 18-8 Stainless Steel
- Thread Length 1-1/8"
- Diameter 1 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 68046
- Zoro # G502523301
- UPC # 738287680461
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-20 |
Fastener Length | 2 in |
Thread Length | 1-1/8" |
Diameter 1 | 7/16" |
Diameter 2 | 23/32" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Spacer, #6 Screw Size, Nylon, 3/4 in Overall Lg, 0.115 in Inside Dia, 10 PK (35HSP109)
- ZORO SELECT Wide Head Machine Screw (ZWM5X10)
- ZORO SELECT Spherical Washer, Fits Bolt Size M6 18-8 Stainless Steel, Plain Finish, 1 PR (Z9521SET)
- L.H. DOTTIE Hex Nut, 5/16"-18, Stainless Steel, Not Graded, 50 PK (HNS516)
- MIDWEST FASTENER 7/16"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 5 PK (68043)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 10 PK (00746)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (00992)
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK (00013)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 50 mm L, 3 PK (73844)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 50 PK (50443)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U01060.037.0400)
- Midwest Fastener Hex Head Cap Screws