Shop All Hex Head Cap Screws
Midwest Fastener
7/16"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 5 PK
Mfr # 68043
Zoro # G802523049
product price: $8.55
/pk 5, $1.71/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-20
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 1 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68043
- Zoro # G802523049
- UPC # 738287680430
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-20 |
Fastener Length | 1 in |
Diameter 1 | 7/16" |
Diameter 2 | 23/32" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Socket Driver, Steel, Steel Polished (PFM2201200)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 50 PK (LWLIS043USA-050BX)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 100 PK (M38430.040.0001)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U01000.100.0300)
- MIDWEST FASTENER 7/16"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 4 PK (68046)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 8 PK (933886)
- MIDWEST FASTENER Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (54378)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 25 PK (00850)
- MIDWEST FASTENER Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 2 PK (932445)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (53476)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 100 PK (M01200.070.0050)
- Midwest Fastener Hex Head Cap Screws