Shop All Hex Head Cap Screws
Midwest Fastener
7/16"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 4 PK
Mfr # 68044
Zoro # G302523105
original price:
$7.79
5% off
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-20
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 1 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 68044
- Zoro # G302523105
- UPC # 738287680447
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-20 |
Fastener Length | 1-1/4 in |
Diameter 1 | 7/16" |
Diameter 2 | 23/32" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE 1/4"-20 x 1-1/4 in Torx Flat Machine Screw, Black Phosphate Steel, 62 PK (51268)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 25 PK (M51028.060.0010)
- ZORO SELECT Set Screw, M8 x 1.25mm, 50mm L, PK50 (M51240.080.0050)
- USA FASTENER Fully Threaded Rod, 1"-8, 6 3/4 in, Steel, Grade B7, 20 PK (SB701000108X1W2)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 50 PK (50534)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 50 PK (50446)
- MIDWEST FASTENER Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK (53547)
- MIDWEST FASTENER Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 5 PK (73541)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 6 PK (73328)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 2 PK (78387)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (M01210.070.0060)
- Midwest Fastener Hex Head Cap Screws