Shop All Shaft Collars
Midwest Fastener
7/16" 18-8 Stainless Steel Shaft Collars 3PK
Mfr # 32466
Zoro # G602511321
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 7/16"
- Hardness 18-8
- Style Clamping
- Type Shaft Collars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32466
- Zoro # G602511321
- UPC # 738287324662
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter | 7/16" |
Details
Material | Stainless Steel |
Hardness | 18-8 |
Style | Clamping |
Type | Shaft Collars |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBESITE Feeder, Grease, 2 Oz (505)
- SPEEDAIRE Straight 3/8 in Hose I.D, 3/8"-18 Thread (5A254)
- MTD Belt-V .715 X 48.5 (954-0370)
- SURTEK Spring Retainer Set For Pneumatic Hammer Chisel (108131)
- MIDWEST FASTENER 7/8 x 1-1/2 x 9/16 Shaft Collars 4PK (933542)
- MIDWEST FASTENER 1/4" 18-8 Stainless Steel Shaft Collars 3PK (32463)
- MIDWEST FASTENER 1 x 1-5/8 x 5/8 Shaft Collars 4PK (933543)
- MIDWEST FASTENER 1" 18-8 Stainless Steel Shaft Collars 2PK (32474)
- MIDWEST FASTENER 5/16 x 5/8 x 5/16 Shaft Collars 4PK (933523)
- MIDWEST FASTENER 3/16 x 7/16 x 1/4 Shaft Collars 4PK (933522)
- RULAND Shaft Collar, Clamp, 2Pc, 28mm, Alum (MSP-28-A)
- Midwest Fastener Shaft Collars